3pc Fish Stick Accessory Kit

Item #: 1660960

Cat #: 48-22-4157

UPC: 045242533268

$ 32.55 EA
Company wide:
0 in stock
Documents & Guides
Includes Bullet Nose, Hook, and Whisk Tips, Whisk Slides Over Obstacles, All Metal Bullet Nose and Hook

Overview

Includes Bullet Nose, Hook, and Whisk Tips, Whisk Slides Over Obstacles, All Metal Bullet Nose and Hook

The Milwaukee® 3-piece fish stick accessory kit includes a bullet nose, hook, and whisk tip. The larger whisk slides over obstacles and can be used with other accessories. The all metal bullet nose and hook provide extra durability while using the tool. All Milwaukee electrical fish stick accessories are compatible with all of our electrical fish sticks.

Also known as: 045242533268, 48-22-4157, MIL48224157

Features & Benefits

  • Includes bullet nose, hook, and whisk tips
  • Whisk slides over obstacles
  • All metal bullet nose and hook
  • All metal bullet nose
  • All metal hook
  • Compatible with all Milwaukee fish sticks

Specifications

Length: 4.6 in
Height: 2.300 in
Width: 2.300 in
Weight: 3.7 lbs
Length: 4.6 in
Width: 2.300 in
Height: 2.300 in
Weight: 3.7 lbs