30' Fish Stick Combo Kit

Item #: 1660955

Cat #: 48-22-4155

UPC: 045242533244

$ 174.97 EA
Company wide:
4 in stock
Documents & Guides
30' Fish Stick Combo Kit, Includes: (4) 5' Low Flex Fish Stick (48-22-4149), (1) 5' Mid Flex Fish Stick (48-22-4151), (1) 5' High Flex Fish Stick (48-22-4153), (1) Bullet Nose Tips, (1) Hook Tips, (1) Whisk Tips & (1) Storage Bag

Overview

30' Fish Stick Combo Kit, Includes: (4) 5' Low Flex Fish Stick (48-22-4149), (1) 5' Mid Flex Fish Stick (48-22-4151), (1) 5' High Flex Fish Stick (48-22-4153), (1) Bullet Nose Tips, (1) Hook Tips, (1) Whisk Tips & (1) Storage Bag

The Milwaukee® 30 Ft. fish stick Combo kit has the most durable connections and brightest glow. The knurled grip provides easy threading and a coating protects against splinters. Available in low, mid, and high flexibility, each 5 Ft. electrical fish stick is color-coded by flexibility providing easy identification. All Milwaukee fish sticks and fish stick accessories are compatible with one another. This kit includes four 5 Ft. low flex fish sticks, one 5 Ft. mid flex fish stick, and one 5 Ft. high flex fish stick, a bullet nose tip, a hook tip, as a whisk tip.

Also known as: 045242533244, 48-22-4155, MIL48224155

Features & Benefits

  • Reinforced connection points for most durable connections
  • Glow in the dark for brightest glow
  • Knurled grip for easy threading
  • Protective anti-splinter coating
  • Low, mid, and high flexibility
  • Color coded by flexibility
  • 5 Ft. individual sticks
  • Includes (4) low, (1) mid, and (1) high flex sticks
  • Includes bullet nose, hook, and whisk tips

Specifications

Type: Fish Pole
Standards: California Proposition 65
Type: Fish Pole
Standards: California Proposition 65