Milwaukee 16" x 24" Framing Square

Item #: 1660907

Cat #: TB3MC

UPC: 045242544028

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Milwaukee 16" x 24" Framing Square

Overview

Milwaukee 16" x 24" Framing Square

The Stiletto® 15 oz. Ti-bone III hammer with milled face and 18 in. Curved handle is powerful, painless & lightweight. The lightweight hammer has a 180° side nail puller that eases 16p nails out in one motion. It has Stiletto's signature magnetic nail starter. The titanium hammer drives like a 28 oz. Steel hammer and is recommended for pole barn construction, concrete, framing, and remodeling. The hammer has an anti-rotational face, preventing the face from coming loose while in use. A durable grip on the handle will not peel or crack. The hammer's titanium build is 45% lighter weight and delivers the same striking force and strength as steel. Titanium tools produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. These features ensures less downtime, more productivity, and most importantly less pain while working.

Also known as: 045242544028, TB3MC, MILTB3MC

Features & Benefits

  • Hybrid handle design
  • Durable constructed grip
  • Magnetic nail set
  • Patented side nail puller
  • Ten times dampening recoil when compared to steel
  • Lightweight and balanced design
  • Durable and replaceable steel smooth face

Specifications

No Specifications Available