Shockwave Lineman's 3/8" Drive 5/16" - 8mm Hex Bit Socket

Item #: 1660886

Cat #: 500M.78

UPC: 045242531578

$ 69.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
One piece design to withstand power tool torque

Overview

One piece design to withstand power tool torque

As the dominant market leader in levels, squares, and marking products, Empire Level is committed to delivering innovative solutions designed to satisfy the needs of the modern jobsite. The 500 series I-Beam levels offer superior performance in all key areas of user needs and functionality. Exclusive high contrast vial surrounds make viewing easier in all light conditions and feature impact resistant acrylic mono vials for reliable durability. An all metal frame offers superior durability and protects long life accuracy to within .0005 in. per in. in all working positions. Each level is equipped with impact-resistant end caps to withstand the harshest jobsite conditions. For added utility, the 500 series features a top-read window for clear overhead viewing & has built-in molded grip zones for enhanced portability. Magnetic models include a high-strength continuous magnetic edge which provides users maximum holding power when measuring door frames, steel studs, ferrous pipe and other common metal-working applications. Made in the USA.

Also known as: 045242531578, 500M.78, MIL500M.78

Features & Benefits

  • Lightweight, durable I-Beam frame
  • High contrast vial surrounds improve vial visibility
  • .0005 in./in. accuracy in all working positions
  • Impact resistant acrylic mono vials offer superior durability
  • All metal I-Beam frame offers superior durability and protects long-life accuracy
  • High-strength magnetic edge for hands-free use on ferrous metal materials
  • Top read window provides clear overhead viewing
  • Ergonomic, grip zones enhance comfort and portability
  • Impact resistant endcaps protect frame and vials

Specifications

No Specifications Available