PLUSLOK™ SDS+ 18" EXTENSION

Item #: 1660843

Cat #: 48-20-6945

UPC: 045242536382

$ 129.00 EA
Company wide:
2 in stock
Documents & Guides
18" Length for Increased Accessibility in Tough to Reach Applications, Ideal for tight access in and around obstructions, Universal extension fits all SDS Plus Rotary Hammers

Overview

18" Length for Increased Accessibility in Tough to Reach Applications, Ideal for tight access in and around obstructions, Universal extension fits all SDS Plus Rotary Hammers

Milwaukee® SDS+ PLUSLOK™ extensions provide increased access in tough to reach areas and around obstructions. The extensions are universal, fitting all brands of SDS+ rotary hammers and accessories including but not limited to drill bits, chisels, core bits, and anchor installation solutions. Due to their small profile design, the PLUSLOK™ extensions are ideal for drilling deep through holes with drill bits 7/8 in. and larger. Additionally, the auto-insert mechanism allows for tool free connection and ease of use. By increasing accessibility and decreasing the number of drill bits needed to complete a job, the universal SDS+ PLUSLOK™ extensions allow users to reach more and maximize productivity.

Also known as: 045242536382, 48-20-6945, MIL48206945

Features & Benefits

  • 18 in. length for increased accessibility in tough to reach applications
  • Ideal for tight access in and around obstructions
  • Universal extension fits all SDS+ rotary hammers
  • Compatible with all SDS+ accessories including drill bits, chisels, core bits, and anchor installation solutions
  • Small diameter profile allows for drilling deep holes 7/8 in. and larger
  • Auto-insert mechanism for tool free connection
  • Reduces number of drill bit lengths required to complete a job

Specifications

Length: 18 in
Length: 18 in