M18  Force Logic 10,000Psi Hydraulic Pump (Tool Only)

Item #: 1660799

Cat #: 2774-20

UPC: 045242007745

Company wide:
0 in stock
Documents & Guides
Compatible With All 10,000Psi (700Bar) Rated Hoses And Single-Acting Accessory Heads, Easiest Set-Up: 80% Smaller, 75Lbs Lighter Than Gas Units, Gas-Like Performance: 24Sec Cycle Times And Up To 60 Presses On A Single Charge On 1590 Acsr Connectors

Overview

Compatible With All 10,000Psi (700Bar) Rated Hoses And Single-Acting Accessory Heads, Easiest Set-Up: 80% Smaller, 75Lbs Lighter Than Gas Units, Gas-Like Performance: 24Sec Cycle Times And Up To 60 Presses On A Single Charge On 1590 Acsr Connectors

The M18™ Force Logic™ 10,000PSI hydraulic pump is the easiest way to power hydraulics. Designed to be fully compatible with all existing 10,000PSI rated hydraulic hoses and heads the hydraulic pump fundamentally changes the way that transmission lines get installed. Delivering the easiest set-up at up to 80% smaller and up to 75 lbs lighter than gas units the pump can be easily carried by a single person. Utilizing the available bucket hanger attachment creates a stable, level operating position that maximizes the available space in buckets and baskets. A high pressure flow rate 3X that of competitive cordless pumps delivers gas-like performance; 24 second cycle times and up to 60 presses on a single battery on 1590 ACSR connectors. Three modes of operation gives users the flexibility to modify tool operation to their specific application. Wireless mode creates a physical air gap between an operator and a potentially live electrical line when performing a remote cut. PFM™ (predictive force monitoring) provides instant pressure verification with a green indicator. Milwaukee® ONE-KEY™ technology enables the user to store real time cycle data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. Featuring a POWERSTATE™ brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries results in unmatched reliability in the toughest environments. The kit includes (1) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery, M18™ and M12™ rapid charger and inverter.

Also known as: 045242007745, 2774-20, MIL277420

Features & Benefits

  • 3X the high-pressure flow rate of competitive cordless units
  • 3-Modes of operation: auto-dump, hold-pressure & remote cut
  • Remove the physical connection to a potentially live cable with mutually exclusive wireless pairing in wireless mode
  • Available bucket hanger accessory ensures ideal operating position – fits most buckets & baskets
  • IP54 Rated ingress protection with sealed battery door
  • 6 ft controller cord with on-board storage for easy operation
  • Battery check automatically ensures enough charge to complete each application (HD8.0ah batteries and up)
  • PFM™ (predictive force monitoring) provides instant pressure verification with green indicator
  • Records & stores every cycle made for professional report building through ONE-KEY™

Specifications

No Specifications Available