SAFETY INTERLOCK 300VAC 10A T-XCS

Item #: 1660792

Cat #: XCSA502

UPC: 389110718891

Call for price
Company wide:
0 in stock

Overview

SAFETY INTERLOCK 300VAC 10A T-XCS
Also known as: 389110718891, XCSA502, TELXCSA502

Specifications

Standards: California Proposition 65
Standards: California Proposition 65