Radius™ Led 130W Temporary Site Light

Item #: 1660780

Cat #: 2156-AC

UPC: 045242535590

$ 290.50 EA
Company wide:
0 in stock
Documents & Guides
15,000 Lumens Of Trueview™ High Definition Output , Exceeds Floor Coverage Of 400W Metal Halide Above 12’ Install Height, Reducing Quantity Of Lights Needed , Integrated Wiring Terminal, Accepts 120V-277V

Overview

15,000 Lumens Of Trueview™ High Definition Output , Exceeds Floor Coverage Of 400W Metal Halide Above 12’ Install Height, Reducing Quantity Of Lights Needed , Integrated Wiring Terminal, Accepts 120V-277V

Easy setup. Instant light. No maintenance. The new RADIUS™ 130 W temporary site light provides 15,000 lm of TRUEVIEW™ high definition output for increased performance in large scale commercial construction. The light is optimized to cover more floor space than a 400 W metal halide, while consuming 65% less power. The 130 W temporary site light requires no assembly and arrives ready for out of the box operation with a 4 ft 120 V plug, and is also compatible to be wired with NM-B or MC cable by using a built-in and reusable strain relief. This allows a contractor to quickly configure the light based on the needs of the jobs without additional components. When installed with NM-B or MC, the light is capable of being used on temporary power systems from 120 V to 277 V. the light installs faster than competitive products by having an integrated hanging cable with a quick feed retention mechanism to speed up installation and reduce installation material. After the light is installed, a theft-deterrent lock hasp allows the light to be secured on the job with a standard padlock (not included). The light is protected with a high impact polycarbonate lens protecting the light source while in use and in transport, increasing the longevity of the light in demanding environments. The RADIUS™ 130 W temporary site light covers more area with less lights, reduces power consumption, and is protected by a 5yr tool and limited lifetime LED warranty.

Also known as: 045242535590, 2156-AC, MIL2156AC

Features & Benefits

  • Impact resistant polycarbonate lens
  • Lock hasp for theft prevention (lock not included)
  • Integrated hang cable with
  • Stackable design
  • Accepts most sizes of NM-B and MC cable
  • Reusable and universal strain reliefs
  • Replaceable lens
  • 15,000 lm of TRUEVIEW™ high definition output
  • Exceeds floor coverage of 400 W metal halide above 12 Ft. install height, reducing quantity of lights needed

Specifications

Color: Red
Color: Red