4-1/2" - 6" Grinder, Paddle Switch No-Lock - 2 Batt Kit

Item #: 1660687

Cat #: 2980-22

UPC: 045242537624

Company wide:
0 in stock
Documents & Guides
Generates 13A Corded Power, Under 3 Second Brake, 6" Grinding Capacity

Overview

Generates 13A Corded Power, Under 3 Second Brake, 6" Grinding Capacity

The M18™ FUEL™ 4-1/2 in. to 6 in. braking grinder is Milwaukee's most powerful small angle grinder to date, with a high performance brushless motor that generates 13 A corded power. The POWERSTATE™ brushless motor delivers 9,000 RPM, giving the tool the power needed to exceed performance expectations in all applications, as well as longer motor life, providing lower cost of ownership compared to brushed motors. Integrated Rapid Stop™ braking technology stops all accessories in 3 seconds or less, creating a safer user experience. By offering a full 6 in. capacity, users can feel confident replacing their corded tools with the M18™ FUEL™ 4-1/2 in. to 6 in. braking grinder. The power and runtime delivered by the M18™ 6.0 high output batteries provides the user with more material removed per charge, making users more productive and efficient on the jobsite. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work. Grinding wheel sold separately.

Also known as: 045242537624, 2980-22, MIL298022

Features & Benefits

  • Generates 13A corded power
  • Under 3 second brake
  • 6 in. grinding capacity
  • 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
  • Rapid Stop™ braking feature stops all accessories in 3 seconds or less
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • POWERSTATE™ Brushless motor generates 13 A corded power to exceed expectations in any application
  • Metal housing & gearing system providing legendary durability
  • Compatible with all M18™ batteries and tools

Specifications

Size: 6 in, 4-1/2 in
Size: 6 in, 4-1/2 in