M18 9Ah/5Ah Starter Kit

Item #: 1660592

Cat #: 48-59-1890SP

UPC: 045242547814

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Compatible With All M18 Power Tools, Delivers Up To 5X More Run-Time, 35% More Power, Rapid Charger Charges Packs Up To 40% Faster, Reducing Downtime

Overview

Compatible With All M18 Power Tools, Delivers Up To 5X More Run-Time, 35% More Power, Rapid Charger Charges Packs Up To 40% Faster, Reducing Downtime

The M18 REDLITHIUM HIGH DEMAND 9.0 Battery Pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18-Volt lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM HIGH DEMAND 9.0 battery is fully compatible with 175+ M18 tools.

Also known as: 045242547814, 48-59-1890SP, MIL48591890SP

Specifications

No Specifications Available