Milwaukee 180Mm Rafter Square

Item #: 1660488

Cat #: MLSQ170

UPC: 045242532674

$ 20.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Milwaukee 180Mm Rafter Square

Overview

Milwaukee 180Mm Rafter Square

The Milwaukee® 180 mm metric rafter square has a stronger frame and is the most versatile rafter square. It features scribe notches from 25 mm to 145 mm allowing for easy ripping of lumber. A 25 mm cutout helps prop pipe making it easier to cut on the job sites. A reinforced frame provides durability on the job site and high visibility laser etched markings make it easy to read.

Also known as: 045242532674, MLSQ170, MILMLSQ170

Features & Benefits

  • Scribe notches from 25mm - 145mm
  • 25mm cutout props pipe
  • High visibility laser etched markings
  • 28.5mm heel
  • Precision machined extruded aluminum

Specifications

No Specifications Available