HOLE DOZER™ Hole Saw Kit, 10-Piece, 1-1/2" - 4-1/4"

Item #: 1660478

Cat #: 49-22-5606

UPC: 045242547791

$ 89.97 EA
Company wide:
16 in stock
Documents & Guides
10 Piece HOLE DOZER™ General Purpose Hole Saw Kit - Includes Packout™ Compact Organizer, (6) Bi-Metal Hole Saws (Sizes 1-1/2", 2", 2-1/2", 3", 3-5/8", 4-1/4"), (2) Pilot Bits, (1) Arbor

Overview

10 Piece HOLE DOZER™ General Purpose Hole Saw Kit - Includes Packout™ Compact Organizer, (6) Bi-Metal Hole Saws (Sizes 1-1/2", 2", 2-1/2", 3", 3-5/8", 4-1/4"), (2) Pilot Bits, (1) Arbor

Our 10-Piece HOLE DOZER™ Bi-Metal Hole Saw Kit PACKOUT™ Compact Organizer features a new 3.5 TPI tooth design that offers you the longest life in metal applications. These MILWAUKEE® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.

Also known as: 045242547791, 49-22-5606, MIL49225606

Features & Benefits

  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™ all access slot design for fast plug removal
  • Thermoset coating provides up to 2X faster cuts
  • Features Rip Guard™ teeth with more steel behind the cutting edge for enhanced durability
  • Equipped with plug jack, an all-access slot design for fast plug removal
  • Features bi-metal construction with 8% cobalt for increased wear resistance
  • Made in USA
  • Includes PACKOUT™ compact organizer

Specifications

Diameter: 1 1/2 in, 3 in, 3 5/8 in, 4 1/4 in, 2 in, 2 1/2 in
Type: Hole Saw Kit
Diameter: 1 1/2 in, 3 in, 3 5/8 in, 4 1/4 in, 2 in, 2 1/2 in
Type: Hole Saw Kit