9013FRG72J35 PRESSURE SWITCH

Item #: 1660406

Cat #: 9013FRG72J35

UPC: 785901562047

Call for price
Company wide:
0 in stock
Documents & Guides
9013FRG72J35 PRESSURE SWITCH 230VAC 1HP F +OPTIONS

Overview

9013FRG72J35 PRESSURE SWITCH 230VAC 1HP F +OPTIONS
Also known as: 785901562047, 9013FRG72J35, TEL9013FRG72J35

Specifications

Standards: California Proposition 65
Standards: California Proposition 65