9013GHG3J30 PRESSURE SWITCH

Item #: 1660296

Cat #: 9013GHG3J30

UPC: 785901561309

Call for price
Company wide:
0 in stock
Documents & Guides
9013GHG3J30 PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

9013GHG3J30 PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901561309, 9013GHG3J30, TEL9013GHG3J30

Specifications

Standards: California Proposition 65
Standards: California Proposition 65