PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1659973

Cat #: 9013GHG2J63Z

UPC: 785901559757

Call for price
Company wide:
0 in stock
Documents & Guides
Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch male pipe thread on pressure connection conforming to UL 508,145...175 psi,20...40 psi,200 psi (40...170 psi),65...200 psi,300 PSIG,40 to 170 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F)-fresh water (-22...257 ¦F),control electrically driven water pumps and air compressors

Overview

Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch male pipe thread on pressure connection conforming to UL 508,145...175 psi,20...40 psi,200 psi (40...170 psi),65...200 psi,300 PSIG,40 to 170 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F)-fresh water (-22...257 ¦F),control electrically driven water pumps and air compressors
Also known as: 785901559757, 9013GHG2J63Z, TEL9013GHG2J63Z

Specifications

Standards: California Proposition 65
Standards: California Proposition 65