Limit switch, OsiSense XC, contact 600 V AC, 10 A

Item #: 1659798

Cat #: XC1ZA2

UPC: 389110315762

Call for price
Company wide:
0 in stock
Documents & Guides
Limit switch, OsiSense XC, contact 600 V AC, 10 A

Overview

Limit switch, OsiSense XC, contact 600 V AC, 10 A
Also known as: 389110315762, XC1ZA2, TELXC1ZA2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65