
Inductive sensor XS4 M12, L52mm, PPS, Sn4mm, 24...240VAC/DC, cable 2 m
Item #: 1659704
Cat #: XS4P12MA230
UPC: 389110912923
Company wide:
0
in stock
Documents & Guides
Inductive sensor XS4 M12, L52mm, PPS, Sn4mm, 24...240VAC/DC, cable 2 m
Overview
Inductive sensor XS4 M12, L52mm, PPS, Sn4mm, 24...240VAC/DC, cable 2 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 12mm, threaded M12 x 1. It features a plastic case and a 2m long PvR cable. It has a sensing distance of 4mm. Two-wire, AC or DC supply, 24V to 240V, NO function. This sensor is ECOLAB certified.
Also known as: 389110912923, XS4P12MA230, TELXS4P12MA230
Specifications
| Type: | Inductive Proximity Sensor |
| Standards: | California Proposition 65 |
| Type: | Inductive Proximity Sensor |
| Standards: | California Proposition 65 |