inductive sensor XS1 M12, L50mm, brass, Sn4mm, 12..24VDC, M12

Item #: 1659667

Cat #: XS112B3PBM12

UPC: 389119036446

Call for price
Company wide:
0 in stock
inductive sensor XS1 M12, L50mm, brass, Sn4mm, 12..24VDC, M12

Overview

inductive sensor XS1 M12, L50mm, brass, Sn4mm, 12..24VDC, M12

This XS cylindrical (M12 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. High corrosion and impact-resistant nickel plating, keeping aspect and performance of the sensor for a longer time. Nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65, IP68 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is E2, CSA, UL certified.

Also known as: 389119036446, XS112B3PBM12, TELXS112B3PBM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65