pressure switch XMLA 10 bar - fixed scale 1 threshold - 1 C/O

Item #: 1659132

Cat #: XMLA010A2S13

UPC: 389110749086

Call for price
Company wide:
0 in stock
pressure switch XMLA 10 bar - fixed scale 1 threshold - 1 C/O

Overview

pressure switch XMLA 10 bar - fixed scale 1 threshold - 1 C/O

This product is part of the XM range, an offer of electromechanical pressure sensors for pressure control. This electromechanical pressure switch features a 1/4-18 NPTF (female) connector for fluid connection and diaphragm pressure actuator. It has a fixed scale for external setting and a maximum pressure rating of 10bar. This pressure switch is suitable for controlling fluids such as air (0°C to 70°C), fresh water (0°C to 70°C) and hydraulic oil (0°C to 70°C). It is furnished with screw clamp terminals for electrical connection, cable gland 7mm to 13mm and 1 changeover, snap action, silver contacts. It offers a mechanical durability of about 5 million operating cycles. It is an IP66 rated product. The enclosure is made of zinc alloy. Its dimensions are 35mm (width) x 75mm (depth) x 113mm (height). It weighs 0.685kg. It is suitable for regulation between 2 thresholds. For controlling pressure of air and water in residential and industrial applications. This product is certified by BV, CCC, CSA, EAC, LROS and UL. It meets CE, CSA C22.2 No 14, EN/IEC 60947-5-1 and UL 508 standards. One of the most comprehensive catalogues of industrial and power pressure sensors on the market. The line of XM Pressure Sensors and Switches (formerly known as OsiSense) combine the latest pressure sensing technology with adaptability to virtually any configuration.

Also known as: 389110749086, XMLA010A2S13, TELXMLA010A2S13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65