inductive sensor XS1 M30, L45mm, brass, Sn15mm, 12..24VDC, cable 2 m

Item #: 1659031

Cat #: XS130B3PAL2

UPC: 389119036699

Call for price
Company wide:
0 in stock
inductive sensor XS1 M30, L45mm, brass, Sn15mm, 12..24VDC, cable 2 m

Overview

inductive sensor XS1 M30, L45mm, brass, Sn15mm, 12..24VDC, cable 2 m

This XS cylindrical (M30 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. High corrosion and impact-resistant nickel plating, keeping aspect and performance of the sensor for a longer time. Nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65, IP68 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is E2, CSA, UL certified.

Also known as: 389119036699, XS130B3PAL2, TELXS130B3PAL2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65