Ultrasonic sensors XX, ultrasonic sensor cylindrical M18, Sn 0.5 m, NO, M12 connector

Item #: 1658918

Cat #: XX518A3PAM12

UPC: 389110974648

Call for price
Company wide:
0 in stock
Ultrasonic sensors XX, ultrasonic sensor cylindrical M18, Sn 0.5 m, NO, M12 connector

Overview

Ultrasonic sensors XX, ultrasonic sensor cylindrical M18, Sn 0.5 m, NO, M12 connector

This cylindrical (diffuse system) ultrasonic sensor has a VALOX case. It has a supply voltage of 12V to 24V DC. This general purpose cylindrical ultrasonic sensor, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. VALOX® PBT high strength case makes it ideal for high temperature environments. Multi-LED display allows to identify status of the sensor, to facilitate setup and troubleshooting. IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-20°C) and hot environments (+65°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is IEC 60947-5-2 compliant.

Also known as: 389110974648, XX518A3PAM12, TELXX518A3PAM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65