Limit switch, 9007, 240 VAC 10amp ms +option

Item #: 1658821

Cat #: 9007MS02S0300

UPC: 785901550587

Call for price
Company wide:
0 in stock
Limit switch, 9007, 240 VAC 10amp ms +option

Overview

Limit switch, 9007, 240 VAC 10amp ms +option

This product is part of the Nema Limit Switches range, an offer of heavy duty metal limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, SPDT (single pole double throw) form C, snap action contacts. The steel spring return parallel roller plunger operator supports a lateral approach, 2 directions and switch actuation by 30° cam. It is furnished with pre-wired cable bottom for electrical connection. It offers mechanical durability of about 10 million operating cycles and electrical durability of about 100000 operating cycles. It is a safety switch with a rated operating current of 6A at 120V AC, 3A at 240V AC, 5A at 28V DC and conventional enclosed thermal current of 10A. It is an IP67 and NEMA 1/2/4/6/6P rated product. This NEMA limit switch has fixed body made of metal. Its dimensions are 39.62mm (width) x 15.75mm (depth) x 44.45mm (height) and weighs 0.54kg. It is suitable for use in packaging machinery such as packaging machines and shrink wrap, food and beverage machinery applications such as bottling and canning, process machinery such as machine tools, plastic, rubber and moulding. This product is certified by UL, CSA and CE. It complies with UL 508, NEMA A600 and C22-2-14 standards. Factory pre-wiring with industrial grade cable (type SJTO) eliminates the need to remove the cover to wire the switch. Bottom entrance cable connections along with a symmetrical design and top mounting holes for easy gang mounting. Heavy duty metal miniature enclosed switch with a 39mm metal body, potted and pre-wired with cable. Compliant with US and international standards, the 9007 series limit switches can withstand the impact of heavy industry.

Also known as: 785901550587, 9007MS02S0300, TEL9007MS02S0300

Specifications

Length: 9 ft
Type: Limit Switch, Roller Plunger
Amps: 10
Volts AC: 300
Poles: 1
Volts DC: 28
Standards: California Proposition 65
Length: 9 ft
Amps: 10
Poles: 1
Standards: California Proposition 65
Type: Limit Switch, Roller Plunger
Volts AC: 300
Volts DC: 28