Wireless In-Wall Dimmer, White

Item #: 0165878

Cat #: PD-10NXD-WH

UPC: 784276146128

$ 132.00 EA
Company wide:
28 in stock
Caseta Wireless 3-Way/Single-Pole RF Dimmer For LED, CFL, Incandescent, Halogen, or Magnetic Low Voltage, 1000W/VA, Neutral Optional, White

Overview

Caseta Wireless 3-Way/Single-Pole RF Dimmer For LED, CFL, Incandescent, Halogen, or Magnetic Low Voltage, 1000W/VA, Neutral Optional, White

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276146128, PD-10NXD-WH, LUTPD10NXDWH, Caseta 1000 watt dimmer

Features & Benefits

  • Works with Pico remote control
  • Works with the Lutron App (via a Smart Bridge or Smart Bridge PRO)
  • Includes Front Accessible Service Switch (FASS) for safe lamp replacement
  • Works with Caseta motion sensor
  • Lutron patented Clear Connect RF Technology works through walls and floors
  • Works with Lutron Radio Powr Savr occupancy and vacancy sensors in standalone applications (sensors do not work with Smart Bridge or Smart Bridge PRO)
  • Controls 250 W LED (screw-base), 1000 W incandescent/halogen, 1000 VA (800 W) magnetic low-voltage, 520 W Hi-lume 1 percent 2-wire LED driver, or 5 A Tu-Wire fluorescent ballast loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents

Specifications

Family / Style: Caséta
Color: White
Mounting: Screwless
Light Technology: LED, CFL, Halogen, Incandescent
Volts AC Range: 120 - 277
Family / Style: Caséta
Mounting: Screwless
Volts AC Range: 120 - 277
Color: White
Light Technology: LED, CFL, Halogen, Incandescent