FLOAT SWITCH 575VAC 1HP E +OPTIONS

Item #: 1658784

Cat #: 9037EW13

UPC: 785901549994

Call for price
Company wide:
0 in stock

Overview

FLOAT SWITCH 575VAC 1HP E +OPTIONS
Also known as: 785901549994, 9037EW13, TEL9037EW13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65