LIMIT SWITCH 240VAC 10A METAL XCKD

Item #: 1658585

Cat #: XCKD2102N12

UPC: 389110301598

Call for price
Company wide:
0 in stock

Overview

LIMIT SWITCH 240VAC 10A METAL XCKD
Also known as: 389110301598, XCKD2102N12, TELXCKD2102N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65