Limit switch, Limit switches XC Standard, XCKP, steel roller plunger, 1NC+1 NO, snap, 1/2NPT

Item #: 1658579

Cat #: XCKP2102N12

UPC: 389110305589

Call for price
Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCKP, steel roller plunger, 1NC+1 NO, snap, 1/2NPT

Overview

Limit switch, Limit switches XC Standard, XCKP, steel roller plunger, 1NC+1 NO, snap, 1/2NPT

This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, snap action contacts with positive opening operation. It is a safety switch with a rated insulation voltage of 500V. It is an IP66, IP67 and IK04 rated product. It is furnished with screw clamp terminals for electrical connection and 1 cable entry tapped for 1/2inch NPT cable gland. It offers mechanical durability of about 10 million cycles and electrical durability of about 5 million cycles. It has a metal spring return roller plunger operator, supports a lateral approach, 2 directions and switch actuation by 30° cam. This rotary switch has a fixed type body which is made of plastic. Its dimensions are 30.8mm (width) x 31.9mm (depth) x 79.35mm (height). It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining tools, food and beverage, service sector, etc. This product is certified by UL, CSA and CCC. It complies with UL 508, IEC 60947-5-1, IEC 60204-1, EN 60947-5-1, EN 60204-1 and CSA C22.2 No 14 standards. Limit switches for contact sensing of inflexible objects. The most comprehensive offer of limit switches to fit every need. High quality of products and worldwide availability guarantee in a short delivery time. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.

Also known as: 389110305589, XCKP2102N12, TELXCKP2102N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65