LIMIT SWITCH 240VAC 5A METAL ZCMD

Item #: 1658501

Cat #: ZCMD21L1

UPC: 389110299260

Call for price
Company wide:
0 in stock

Overview

LIMIT SWITCH 240VAC 5A METAL ZCMD
Also known as: 389110299260, ZCMD21L1, TELZCMD21L1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65