Limit switch, Limit switches XC Standard, XCPR, thermoplastic roller lever, 1NC+1 NO, snap, 1/2NPT

Item #: 1658197

Cat #: XCPR2118N12

UPC: 389110210401

Call for price
Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCPR, thermoplastic roller lever, 1NC+1 NO, snap, 1/2NPT

Overview

Limit switch, Limit switches XC Standard, XCPR, thermoplastic roller lever, 1NC+1 NO, snap, 1/2NPT

This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, snap action contacts with positive opening operation and provides switch actuation by 30° cam. It has a spring return thermoplastic roller lever and supports lateral approach in 2 directions. The movement of limit switch operating head is rotary. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for 1/2inch NPT cable gland. It is an IP66, IP67 and IK04 rated product. It has a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. It offers long electrical life with electrical durability of about 5 million operating cycles. This limit switch has a fixed type body which is made of plastic. Its dimensions are 31mm (Width) x 30mm (Depth) x 65mm (Height) and weighs 0.155kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by CSA and UL. It meets IEC 60947-5-1, CSA C22.2 No 14, IEC 60204-1, UL 508, EN 60947-5-1 and EN 60204-1 standards. High quality of limit switches and worldwide availability guarantee in a short delivery time. A comprehensive offer of positive opening snap action contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.

Also known as: 389110210401, XCPR2118N12, TELXCPR2118N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65