LIMIT SWITCH 240VAC 10A METAL ZCD

Item #: 1658083

Cat #: ZCD21

UPC: 389110185303

Call for price
Company wide:
0 in stock

Overview

LIMIT SWITCH 240VAC 10A METAL ZCD
Also known as: 389110185303, ZCD21, TELZCD21

Specifications

Standards: California Proposition 65
Standards: California Proposition 65