LIMIT SWITCH 240VAC 10A PLAST ZCT

Item #: 1658079

Cat #: ZCT21N12

UPC: 389110184849

Call for price
Company wide:
0 in stock
LIMIT SWITCH 240VAC 10A PLAST ZCT

Overview

LIMIT SWITCH 240VAC 10A PLAST ZCT
Also known as: 389110184849, ZCT21N12, TELZCT21N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65