PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1657916

Cat #: 9013GHW5J61XZ

UPC: 785901544012

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901544012, 9013GHW5J61XZ, TEL9013GHW5J61XZ

Specifications

Standards: California Proposition 65
Standards: California Proposition 65