SAFETY RELAY 300V 2.5A PREVENTA

Item #: 1657866

Cat #: XPSAC3721P

UPC: 785901543626

Call for price
Company wide:
0 in stock

Overview

SAFETY RELAY 300V 2.5A PREVENTA
Also known as: 785901543626, XPSAC3721P, TELXPSAC3721P

Specifications

Standards: California Proposition 65
Standards: California Proposition 65