Limit Switch, Side Rotary, 2NO/NC, Contacts, 10A, 600VAC, 8' STOWA

Item #: 1657668

Cat #: 9007C62B2Y1852

UPC: 785901541998

Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, Side Rotary, Spring Return, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, Contacts, 10 Amp, 600 Volt AC, 8 Foot, 16 AWG, STOWA Cord, Epoxy filled Opening

Overview

Limit Switch, Side Rotary, Spring Return, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, Contacts, 10 Amp, 600 Volt AC, 8 Foot, 16 AWG, STOWA Cord, Epoxy filled Opening
Also known as: 785901541998, 9007C62B2Y1852, TEL9007C62B2Y1852

Specifications

Type: Side Rotary, Limit Switch, Corded
Amps: 10
Mounting: Surface
Length: 8 ft
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch, Corded
Mounting: Surface
Poles: 4
Standards: California Proposition 65
Amps: 10
Length: 8 ft
Volts AC: 600