PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1657558

Cat #: 9013GHR2J99

UPC: 785901284222

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901284222, 9013GHR2J99, TEL9013GHR2J99

Specifications

Standards: California Proposition 65
Standards: California Proposition 65