
inductive sensor XS1 M12, L33mm, brass, Sn2mm, 12..24 VDC, cable 2 m
Item #: 1657338
Cat #: XS1N12NC410
UPC: 389110916754
Call for price
Company wide:
0
in stock
Documents & Guides
inductive sensor XS1 M12, L33mm, brass, Sn2mm, 12..24 VDC, cable 2 m
Overview
inductive sensor XS1 M12, L33mm, brass, Sn2mm, 12..24 VDC, cable 2 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, flush mountable sensor. Diameter 12mm, threaded M12 x 1. It features a brass case and a 2m long cable. It has a sensing distance of 2mm Four-wire, DC supply, 12V to 24V, NO + NC function, NPN solid-state output .
Also known as: 389110916754, XS1N12NC410, TELXS1N12NC410
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |