This product has been discontinued.

3.8W G25 LED Lamp, 50K
Item #: 1657304
Cat #: 3.8G25/PER/950/FR/G/E26/DIM 1FBT20
UPC: 046677549190
Company wide:
0
in stock
Discontinued
Documents & Guides
G25 LED Globe Lamp, 3.8 Watts, 120V, 350 Lumens, Color Temperature: 5000K, E26 Base, Dimmable, Material: Frosted Glass *Philips Part # 549204*
Overview
G25 LED Globe Lamp, 3.8 Watts, 120V, 350 Lumens, Color Temperature: 5000K, E26 Base, Dimmable, Material: Frosted Glass *Philips Part # 549204*
CorePro LED candles and decorative lamps are ideal for locations that need the little bit of sparkle. Huge energy savings when compared to incandescent
Also known as: 046677549190, 3.8G25/PER/950/FR/G/E26/DIM 1FBT20, PHI3.8G25PER950FRE
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Color: | Frosted |
| Material: | Glass |
| Lumens: | 350 |
| Shape: | G25 (Globe) |
| Wattage: | 3.800 |
| Base: | Medium Screw (E26) |
| Color: | Frosted |
| Lumens: | 350 |
| Wattage: | 3.800 |
| Color Temperature: | 5000 (Bright White) |
| Material: | Glass |
| Shape: | G25 (Globe) |