Limit switches XC Standard, XCR, thermoplastic spring return roller lever large, 2X(1NC+NO)

Item #: 1657003

Cat #: XCRA15

UPC: 389110652041

Call for price
Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCR, thermoplastic spring return roller lever large, 2X(1NC+NO)

Overview

Limit switch, Limit switches XC Standard, XCR, thermoplastic spring return roller lever large, 2X(1NC+NO)

This product is part of the XC Special range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 2 x (1 normally closed + 1 normally opened), snap action contacts with positive opening operation and provides switch actuation by any moving part. It has a spring return thermoplastic roller lever and supports lateral approach in 2 directions. The movement of limit switch operating head is rotary. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for PG13.5 cable gland. It is an IP54 rated product. It has a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. Its mechanical durability is about 10 million operating cycles, electrical durability is 5 million operating cycles. This limit switch has a fixed type body which is made of zinc alloy. Its dimensions are 85mm (Width) x 75mm (Depth) x 95mm (Height) and weighs 1.155kg. It is suitable for hoisting and mechanical handling applications. This product is certified by CCC and CSA. It meets EN 60947-5-1, EN 60204-1, IEC 60947-5-1, IEC 60204-1, NF C 79-130 and CSA C22.2 No 14 standards. Special format limit switches for severe environments.

Also known as: 389110652041, XCRA15, TELXCRA15

Specifications

Standards: California Proposition 65
Standards: California Proposition 65