
inductive sensor XS1 M18, L60mm, brass, Sn5mm, 12..24VDC, cable 2m
Item #: 1656809
Cat #: XS1M18KP340
UPC: 389110515063
Call for price
Company wide:
0
in stock
Documents & Guides
inductive sensor XS1 M18, L60mm, brass, Sn5mm, 12..24VDC, cable 2m
Overview
inductive sensor XS1 M18, L60mm, brass, Sn5mm, 12..24VDC, cable 2m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, flush mountable sensor. Diameter 18mm, threaded M18 x 1. It features a nickel plated brass case and a 2m long cable. It has a sensing distance of 5mm Four-wire, DC supply, 12V to 24V, solid state PNP + NPN, NO or NC programmable output.
Also known as: 389110515063, XS1M18KP340, TELXS1M18KP340
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |