XCSDMP790L01M12 SAFETY

Item #: 1656794

Cat #: XCSDMP790L01M12

UPC: 389119012396

Call for price
Company wide:
0 in stock
XCSDMP790L01M12 SAFETY INTERLOCK 24VDC 100A T-XCS

Overview

XCSDMP790L01M12 SAFETY INTERLOCK 24VDC 100A T-XCS
Also known as: 389119012396, XCSDMP790L01M12, TELXCSDMP790L01M12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65