9013GHW2J56 PRESSURE SWITCH

Item #: 1656484

Cat #: 9013GHW2J56

UPC: 785901912064

Call for price
Company wide:
0 in stock
Documents & Guides
9013GHW2J56 PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

9013GHW2J56 PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901912064, 9013GHW2J56, TEL9013GHW2J56

Specifications

Standards: California Proposition 65
Standards: California Proposition 65