PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 1656480

Cat #: 9013FYW9J33

UPC: 785901912040

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901912040, 9013FYW9J33, TEL9013FYW9J33

Specifications

Standards: California Proposition 65
Standards: California Proposition 65