Limit switch, Limit switches XC Standard, XCMD, steel roller lever, 1NC+1 NO, snap, 3 m

Item #: 1656364

Cat #: XCMD2116L3

UPC: 785901269731

Call for price
Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCMD, steel roller lever, 1NC+1 NO, snap, 3 m

Overview

Limit switch, Limit switches XC Standard, XCMD, steel roller lever, 1NC+1 NO, snap, 3 m

This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, snap action contacts with positive opening operation and provides switch actuation by 30° cam. It has a spring return metal roller lever and supports lateral approach in 2 directions. The movement of limit switch operating head is rotary. It is furnished with removable cable connector for electrical connection and a 3m cable. It is an IP66, IP67, IP68 and IK06 rated product. It has a rated operational current of 1.5A at 240V AC, 0.1A at 250V AC. It offers long mechanical and electrical life, the mechanical durability is about 10 million operating cycles and electrical durability is 5 million operating cycles. This limit switch has a fixed type body which is made of Zamak. Its dimensions are 30mm (Width) x 16mm (Depth) x 50mm (Height). It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by CCC, UL and CSA. It meets UL 508, EN/IEC 60204-1, EN/IEC 60947-5-1 and CSA C22.2 No 14 standards. High quality of limit switches and worldwide availability guarantee in a short delivery time. A comprehensive offer of positive opening snap action contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.

Also known as: 785901269731, XCMD2116L3, TELXCMD2116L3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65