2
more

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-1/4" Deep, Vertical Mount
Item #: 0165634
Cat #: WP1000C
UPC: 078275022515
$ 13.81 EA
Company wide:
692
in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Overview
Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275022515, WP1000C, IMTWP1000C, bubble cover, dog house
Specifications
| Color: | Clear |
| Material: | Polycarbonate |
| Mounting: | Vertical |
| Gangs: | 1 |
| Depth: | 2 1/4 in |
| Color: | Clear |
| Mounting: | Vertical |
| Depth: | 2 1/4 in |
| Material: | Polycarbonate |
| Gangs: | 1 |