Limit switch, Limit switches XC Standard, XCKT, thermoplastic roller lever, 1NC+1 NO, snap, 1/2NPT

Item #: 1656340

Cat #: XCKT2118N12

UPC: 389110306104

Call for price
Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCKT, thermoplastic roller lever, 1NC+1 NO, snap, 1/2NPT

Overview

Limit switch, Limit switches XC Standard, XCKT, thermoplastic roller lever, 1NC+1 NO, snap, 1/2NPT

This XCKT standard format (CENELEC EN 50047) limit switch has a thermoplastic roller lever with track 20/36mm and a plastic body. The limit switch is a device that converts a mechanical motion into an electrical control signal. This limit switch has a double insulated Class II thermoplastic body, two electrical connection entries, a modular design allowing easier maintenance and a compact CENELEC EN50047 format. It has 1 normally closed and 1 normally open, form Zb, snap action contacts. It has a rated operational current of 3A at 240VAC (A300) (AC-15), 0.27A at 250VDC (Q300)(DC13) and a conventional enclosed thermal current of 5A. Its mechanical durability is 10 million operating cycles and electrical durability is 5 million operating cycles. It is furnished with screw clamp terminals for electrical connection. It has a thermoplastic roller lever head that supports lateral approach from two direction. It is an IP66, IP67 and NEMA 1/2/4/6/6P/12/13 rated product. Limit switch has two entry tapped for 1/2 inch NPT cable gland. It complies with UL 508, CSA C22.2 No.14, EN/IEC 60947.-5-1, and EN/IEC 60204-1 standards. Limit switch has a UL Listed, CSA Certified and CCC certifications. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.

Also known as: 389110306104, XCKT2118N12, TELXCKT2118N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65