LIMIT SWITCH 240VAC 10A PLAST XCKT

Item #: 1656336

Cat #: XCKT2121N12

UPC: 785901269564

Call for price
Company wide:
0 in stock
Documents & Guides
LIMIT SWITCH 240VAC 10A PLAST XCKT

Overview

LIMIT SWITCH 240VAC 10A PLAST XCKT
Also known as: 785901269564, XCKT2121N12, TELXCKT2121N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65