6 Bare Stranded Copper Wire, 2500'

Item #: 0165548

Cat #: 6BCSTRX2500

UPC: 884842009076

$ 1.30 FT
Company wide:
13,437 in stock
Documents & Guides
6 AWG Bare Stranded Copper Wire, 2500 Foot Length

Overview

6 AWG Bare Stranded Copper Wire, 2500 Foot Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 884842009076, 6BCSTRX2500

Specifications

Length: 2500 ft
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Length: 2500 ft
Gauge: 6 AWG
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper