
Photoelectric sensors XU, XUX, BGS, Sn 2 m, 12...24 VDC, M12
Item #: 1655372
Cat #: XUX8AKSAM12
UPC: 389119039881
Call for price
Company wide:
0
in stock
Documents & Guides
Photoelectric sensors XU, XUX, BGS, Sn 2 m, 12...24 VDC, M12
Overview
Photoelectric sensors XU, XUX, BGS, Sn 2 m, 12...24 VDC, M12
This photo-electric sensor is part of the XU range. It is a compact design, 92mm x 77mm, plastic sensor, with an M12 connector. It is a diffuse system sensor with adjustable background suppression, with infrared transmission. 2m nominal sensing distance with high accuracy. 3-wire, PNP or NPN programmable, with NO or NC programmable function. This sensor is suitable for wrapping and outer wrapping applications.
Also known as: 389119039881, XUX8AKSAM12, TELXUX8AKSAM12
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |