Limit switch head, Limit switches XC Standard, ZCKE, without lever left and right actuation, -40 °C

Item #: 1654900

Cat #: ZCKE056

UPC: 389110599384

Call for price
Company wide:
0 in stock
Limit switch head, Limit switches XC Standard, ZCKE, without lever left and right actuation, -40 °C

Overview

Limit switch head, Limit switches XC Standard, ZCKE, without lever left and right actuation, -40 °C

This product is part of the XC Standard range, an offer of limit switches. This limit switch head supports positive opening operation. It provides switch actuation in both CW and CCW (from left and right). The limit switch rotary head supports lateral approach in 1 or 2 programmable directions. This rotary switch head is made of metal. It weighs 0.165kg. It is intended for all industrial machine application such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKJ limit switches. It is associated with ZCKY13, ZCKY52, ZCKY53, ZCKY11, ZCKY59, ZCKY41, ZCKY14, ZCKY81, ZCKY43, ZCKY51, ZCKY91 levers and ZCKJ21, ZCKJ2, ZCKJ1, ZCKJD35H7, ZCKJ4104, ZCKJD37H29 bodies. European standard products (EN 50047) have positive opening contacts, even in snap action versions which allow use in safety applications.

Also known as: 389110599384, ZCKE056, TELZCKE056

Specifications

Standards: California Proposition 65
Standards: California Proposition 65