
Limit Switch, Side Roller Arm, Severe Duty, 600V AC/DC, 20A, 2P
Item #: 1654844
Cat #: 9007FTUB4
UPC: 785901904014
Call for price
Company wide:
0
in stock
Documents & Guides
Limit Switch, Side Roller Arm, Severe/Mill Duty, 600 Volt AC/DC, 20 Amp, 2 Normally Open Contact, 1-Pole Double Throw
Overview
Limit Switch, Side Roller Arm, Severe/Mill Duty, 600 Volt AC/DC, 20 Amp, 2 Normally Open Contact, 1-Pole Double Throw
Also known as: 785901904014, 9007FTUB4, TEL9007FTUB4
Specifications
| Type: | Side Roller Arm, Limit Switch |
| Amps: | 20 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Side Roller Arm, Limit Switch |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 20 |
| Standards: | California Proposition 65 |