module XPS-MP - 2 independent functions - 24 V DC

Item #: 1654680

Cat #: XPSMP11123P

UPC: 785901528005

Call for price
Company wide:
0 in stock
module XPS-MP - 2 independent functions - 24 V DC

Overview

module XPS-MP - 2 independent functions - 24 V DC

This XPSMP safety contoller can handle 2 independent safety functions. This safety controller with pre-defined functions meets the requirements of PL e/Category 4 conforming EN ISO 13849-1 and SILCL 3 conforming to EN/IEC 61508 and EN/IEC 62061. It enables two independent safety functions (selected from a choice of 15 pre-defined configurations) to be performed using the same product. It complies with the most stringent functional safety requirements thanks to multiple configurable safety functions. It has removable terminals for easier and better control wires tightening, thus improving installation reliability. It has additional solid-state output for communication with PLCs about safety status of your process.

Also known as: 785901528005, XPSMP11123P, TELXPSMP11123P

Specifications

Standards: California Proposition 65
Standards: California Proposition 65